Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Viton Seal MM20

  • Mfr # MM20/VS

  • Zoro # G316233472


product price: $24.35
/ea

Key Features

For Use With
MicroMag MM5, MM10, MM22
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MM20/VS
Zoro #
G316233472
UPC #
-
Country of Origin
United Kingdom

Dimensions

Dia. (In.)
20 in

Details

Material of Construction
Viton
For Use With
MicroMag MM5, MM10, MM22

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.