Magnetizer/Demagnetizer
Mfr # 800-070
Zoro # G2600626
product price: $5.79
/eaKey Features
Material
Plastic
Overall Height
2 in
Magnet Depth
3/4 in
Overall Depth
5/8 in
Magnetization Style
Insert, Pass-Through
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
800-070
Zoro #
G2600626
UPC #
617293007328
Country of Origin
Taiwan, Province of China
Dimensions
Overall Height
2 in
Magnet Depth
3/4 in
Overall Depth
5/8 in
Overall Width
2 in
Magnetization Hole Diameter
1/2 in
Details
Item
Magnetizer/Demagnetizer
Material
Plastic
Magnetization Style
Insert, Pass-Through
Number of Openings
2
Description
The Eclipse 800-070 Magnetizer/Demagnetizer is the easy to use tool you need. This magnetizer and demagnetizer allows you to insert the tool back and forth, creating a strong magnetic field for your job. It magnetizes and demagnetizes tools in an instant. The ceramic magnets are encased in a plastic case material that ensures safety while using the tool. The Eclipse 800-070 Magnetizer/Demagnetizer is something you will definitely want to invest in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.