Zoro Homepage
This item is Discontinued.
Eclipse ECLIPSE 22 W, Fluorescent, Circular Tube Workbench Round Magnifier Light MA-1205CA-B

ECLIPSE 22 W, Fluorescent, Circular Tube Workbench Round Magnifier Light (Discontinued)

  • Mfr # MA-1205CA-B
  • Zoro # G4477557
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MA-1205CA-B
Zoro #
G4477557
UPC #
094721234387
Country of Origin
China

Dimensions

Overall Length
24
Arm Length
39 in
Lens Diameter
5 in
Cord Length
5 ft

Details

Item
Round Magnifier Light
Type
Magnifier Light
Magnification
2.25x
Diopter
5
Color
Black
Magnifier Light Shape
Round
Magnifier Light Base
Clamp Base
Standards
CE, RoHS
Lamp Type
Fluorescent
Cord Conductor
14
Watts
22
Lamp Included
Yes
Dimmable
No
Includes
Glass Lens, Electronic Ballast
Special Features
Adjustable Spring Arm, Provides Even, Shadow-Free Light Under The Magnifying Lens, Clamps to Surfaces Up To 65mm Thick, Protection Cover

Description

Round Magnifier Light, Color Black, Diopter 5, Lens Diameter 5 in, Magnification 2.25x, Dimmable No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.