Zoro Homepage

Master Tool Set, 11" H, 21 1/2" W

  • Mfr # PK-15308EM

  • Zoro # G922656795


product price: $409.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PK-15308EM
Zoro #
G922656795
UPC #
4710810409578
Country of Origin
China

Description

Tool Kit, Tool Storage Type Tool Case, Measurement Type Metric/SAE, Drive Size #0, #00, #1, 6 in, #2, 2 in, 3 in, 4 in, Number of Pieces 93, Pliers Included Diagonal Cutting Pliers, Long Nose Pliers, Slip-Channel Pump Pliers, Cutting Pliers, Lineman's Pliers, Dual Color Long Nose Pliers, Screwdrivers, Keys, and Bits Included (15) Screwdrivers, (9) Keys, Sockets, Drive Tools, and Accessories Included (23) Drive Tools, Wrenches Included (10) Electronic Combination Wrench, Adjustable Wrenches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.