Shop ECLIPSE
See all product information
Create Account
Push Rods
Mfr # DK-2053A
Zoro # G922658416
product price:Â
$
64.89
/ea
Key Features
Container Type
Clear Tube
End Style
Bullet Nose, Single Hook, Pull Ring
Tool Length
32.8 ft
Number of Rods Included
10
Features
Ideal for Running Multi-Purpose Cable in Hard-to-Reach Areas
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DK-2053A
- Zoro #
- G922658416
- UPC #
- 4711552150513
- Country of Origin
- Taiwan, Province of China
- Container Type
- Clear Tube
- End Style
- Bullet Nose, Single Hook, Pull Ring
- Number of Rods Included
- 10
- Features
- Ideal for Running Multi-Purpose Cable in Hard-to-Reach Areas
- Item
- Rod Set
Description
Rod Set, Product Type Rod Set, End Style Bullet Nose, Single Hook, Pull Ring, Maximum Wire Capacity Not Applicable, Minimum Wire Capacity Not Applicable, Tool Length 32.8 ft, Number of Rods Included 10, Rod Diameter 7/32 in, Container Type Clear Tube, Features Ideal for Running Multi-Purpose Cable in Hard-to-Reach Areas, Individual Rod Length 3.28 ft