Zoro Homepage

Bi, Metal Hole Saw Kit

  • Mfr # 500-036

  • Zoro # G805959104


product price: $221.99
/ea
Free Shipping & Returns

Key Features

Width
4
Length
18.8
Height
11.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
500-036
Zoro #
G805959104
UPC #
617293009339
Country of Origin
Taiwan, Province of China

Dimensions

Width
4
Length
18.8
Height
11.5

Details

Item
Bi,Metal Hole Saw Kit

Description

Bi,Metal Hole Saw Kit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.