Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bit, Ball Hex, 1/8", 3-1/2" Long, 1/4" H

  • Mfr # BHX1/8X3-1/2

  • Zoro # G105128620


product price: $1.69
/ea
Sold in multiples of 6 for $10.14

Key Features

Width
0.5
Length
3.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BHX1/8X3-1/2
Zoro #
G105128620
UPC #
617293017099
Country of Origin
Taiwan, Province of China

Dimensions

Width
0.5
Length
3.5

Details

Item
Bit,Ball Hex,1/8",3-1/2" Long,1/4" H

Description

Bit,Ball Hex,1/8 In.,3-1/2 In. Long,1/4 In. H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.