Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bit, Ball Hex, 7/64", 3-12" Long, 1/4" H

  • Mfr # BHX7/64X3-1/2

  • Zoro # G205128599


product price: $1.59
/ea
Sold in multiples of 6 for $9.54

Key Features

Length
3.5
Width
0.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BHX7/64X3-1/2
Zoro #
G205128599
UPC #
617293017211
Country of Origin
Taiwan, Province of China

Dimensions

Length
3.5
Width
0.5

Details

Item
Bit,Ball Hex,7/64",3-12" Long,1/4" H

Description

Bit,Ball Hex,7/64 In.,3-12 In. Long,1/4 In. H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.