Zoro Homepage

Bit, Hex, 3mm, 1" L, 1/4" Hex

  • Mfr # HX3X1

  • Zoro # G205128605


product price: $0.43
/ea
Sold in multiples of 19 for $8.17

Key Features

Width
0.5
Length
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team