Zoro Homepage

Bit, Hex, 4mm, 1" L, 1/4" Hex

  • Mfr # HX4X1

  • Zoro # G305128673


product price: $0.43
/ea
Sold in multiples of 19 for $8.17

Key Features

Width
0.5
Length
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HX4X1
Zoro #
G305128673
UPC #
617293017372
Country of Origin
Taiwan, Province of China

Dimensions

Width
0.5
Length
1

Details

Item
Bit,Hex,4mm,1" L,1/4" Hex

Description

Bit,Hex,4mm,1 In. L,1/4 In. Hex

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.