Zoro Homepage

Bit, Hex, 6mm, 1" L, 1/4" Hex

  • Mfr # HX6X1

  • Zoro # G705128600


product price: $0.78
/ea
Sold in multiples of 19 for $14.82

Key Features

Length
1
Width
0.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team