Zoro Homepage

Bit, Phillips, Size 2, 1, 15/16" L, 1/

  • Mfr # PH2X1-15/16

  • Zoro # G005128607


product price: $0.66
/ea
Sold in multiples of 12 for $7.92

Key Features

Length
2
Width
0.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PH2X1-15/16
Zoro #
G005128607
UPC #
617293016474
Country of Origin
Taiwan, Province of China

Dimensions

Length
2
Width
0.5

Details

Item
Bit,Phillips,Size 2,1,15/16" L,1/

Description

Bit,Phillips,Size 2,1,15/16 In. L,1/

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.