Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bit, Robertson Style, S3, 1" Insert Bit,

  • Mfr # S3X1

  • Zoro # G005128652


product price: $0.97
/ea
Sold in multiples of 10 for $9.70

Key Features

Width
0.5
Length
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S3X1
Zoro #
G005128652
UPC #
617293019888
Country of Origin
Taiwan, Province of China

Dimensions

Width
0.5
Length
1

Details

Item
Bit,Robertson Style,S3,1" Insert Bit,

Description

Bit,Robertson Style,S3,1 In. Insert Bit,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.