Zoro Homepage

Bit, Security Spanner, No 12, 1 Long, 1/4

  • Mfr # SSP12X1

  • Zoro # G905128646


product price: $1.49
/ea
Sold in multiples of 10 for $14.90

Key Features

Length
1
Width
0.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSP12X1
Zoro #
G905128646
UPC #
617293019925
Country of Origin
Taiwan, Province of China

Dimensions

Length
1
Width
0.5

Details

Item
Bit,Security Spanner,#12,1" Long,1/4

Description

Bit,Security Spanner,#12,1 In. Long,1/4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.