Draw Stud, 3/4", 16 by M24x1.5 for 4", 3/4"-16 Thread to M24-1.50 Thread, 5

  • Mfr # 902-546-LDS

  • Zoro # G805810924


product price:  $17.65
/ea

Key Features

Thread Size A
3/4"-16
Thread Size B
M24-1.50
Length
5
System of Measurement
Inch/Metric
Height
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
902-546-LDS
Zoro #
G805810924
UPC #
617293022932
Country of Origin
China

Dimensions

Thread Size A
3/4"-16
Thread Size B
M24-1.50
Length
5
Height
1
Width
1

Details

Item
Draw Stud,3/4",16 by M24x1.5 for 4"
System of Measurement
Inch/Metric

Description

Draw Stud,3/4 In.,16 by M24x1.5 for 4 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.