Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Draw Stud, 3/4", 16 x 3/4", 16, 3/4"-16 Thread to 3/4"-16 Thread, 5

  • Mfr # 902-482-MDS

  • Zoro # G605810957


product price: $15.85
/ea

Key Features

Thread Size A
3/4"-16
Thread Size B
3/4"-16
Length
5
System of Measurement
Inch
Height
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
902-482-MDS
Zoro #
G605810957
UPC #
617293023083
Country of Origin
China

Dimensions

Thread Size A
3/4"-16
Thread Size B
3/4"-16
Length
5
Height
1
Width
1

Details

Item
Draw Stud,3/4",16 x 3/4",16
System of Measurement
Inch

Description

Draw Stud,3/4 In.,16 x 3/4 In.,16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products