Zoro Homepage

Precision Wire Stripper, 18 AWG, 10

  • Mfr # 902-358

  • Zoro # G205128742


product price: $6.49
/ea
Sold in multiples of 2 for $12.98

Key Features

Jaw Width
3.5
Length (In.)
8.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
902-358
Zoro #
G205128742
UPC #
617293018546
Country of Origin
China

Dimensions

Jaw Width
3.5
Length (In.)
8.5

Details

Item
Precision Wire Stripper,18 AWG,10

Description

Precision Wire Stripper,18 AWG,10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.