Zoro Homepage

Reclosable Fastener, 50 ft, 3/4" W, Aqua

  • Mfr # 902-556

  • Zoro # G705129478


product price: $19.79
/ea

Key Features

Hook and Loop Type
Hook-and-Loop
Width
3/4"
Length
50 ft
Hook and Loop Shape
Roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
902-556
Zoro #
G705129478
UPC #
617293022277
Country of Origin
Taiwan, Province of China

Dimensions

Width
3/4"
Length
50 ft

Details

Item
Reclosable Fastener
Hook and Loop Type
Hook-and-Loop
Hook and Loop Shape
Roll
Color
Aqua

Description

Hook and Loop Tape,3/4 In. Wide,Aqua,50 ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.