Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Die, 4 AWG

  • Mfr # 902-480-DIE-AWG4

  • Zoro # G305129427


product price: $17.49
/ea

Key Features

Length (In.)
5
Height
1.5
Width
3.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
902-480-DIE-AWG4
Zoro #
G305129427
UPC #
617293021355
Country of Origin
China

Dimensions

Length (In.)
5
Height
1.5
Width
3.5

Details

Item
Replacement Die,4 AWG

Description

Replacement Die,4 AWG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.