Zoro Homepage

Robertson Sty 1" Insert Bit Set, Size S1

  • Mfr # 902-390

  • Zoro # G605128618


product price: $3.39
/ea
Sold in multiples of 3 for $10.17

Key Features

Width
2.75
Length
5.0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
902-390
Zoro #
G605128618
UPC #
617293019062
Country of Origin
Taiwan, Province of China

Dimensions

Width
2.75
Length
5.0

Details

Item
Robertson Sty 1" Insert Bit Set,Size S1

Description

Robertson Sty 1 In. Insert Bit Set,Size S1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.