Zoro Homepage

Small Draw Stud, 3/8", 24 x 3/4", 16, 3/8"-24 Thread to 3/4"-16 Thread, 4.5

  • Mfr # 902-482-SDS

  • Zoro # G705810932


product price: $17.29
/ea

Key Features

Thread Size A
3/8"-24
Thread Size B
3/4"-16
Length
4.5
System of Measurement
Inch
Width
.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
902-482-SDS
Zoro #
G705810932
UPC #
617293023076
Country of Origin
China

Dimensions

Thread Size A
3/8"-24
Thread Size B
3/4"-16
Length
4.5
Width
.5
Height
.5

Details

Item
Small Draw Stud,3/8",24 x 3/4",16
System of Measurement
Inch

Description

Small Draw Stud,3/8 In.,24 x 3/4 In.,16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.