Zoro Homepage

Stud Finder 3-in-1

  • Mfr # 902-592

  • Zoro # G705394357


product price: $38.49
/ea

Key Features

Width (In.)
4.75
Length (In.)
8.75
Height (In.)
1.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
902-592
Zoro #
G705394357
UPC #
617293022789
Country of Origin
China

Dimensions

Width (In.)
4.75
Length (In.)
8.75
Height (In.)
1.25

Details

Item
Stud Finder 3-in-1

Description

Stud Finder 3-in-1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.