Zoro Homepage

TuffPunch 15 Ton Hydraulic Knockout Punc

  • Mfr # 902-545

  • Zoro # G305394184


product price: $303.99
/ea
Free Shipping & Returns

Key Features

Jaw Width
14.5
Length (In.)
16.5
Height
6.0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
902-545
Zoro #
G305394184
UPC #
617293022079
Country of Origin
China

Dimensions

Jaw Width
14.5
Length (In.)
16.5
Height
6.0

Details

Item
TuffPunch 15 Ton Hydraulic Knockout Punc

Description

TuffPunch 15 Ton Hydraulic Knockout Punc

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.