Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Ferrule Crimper, Square Crimp, AWG 26-10

  • Mfr # CP-462G

  • Zoro # G109146606


product price: $173.99
/ea
Free Shipping & Returns

Key Features

Material
Medium Carbon Steel
Cable Size
6/13/2016
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CP-462G
Zoro #
G109146606
UPC #
4710810398001
Country of Origin
China

Dimensions

Cable Size
6/13/2016

Details

Material
Medium Carbon Steel

Description

Adjustable ratchet and lever action construction reduces fatigue degree. Specially four-mandrel design for square crimping. High quality crimping standard ensures repeatable crimping action.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.