
14PK BLU Wire Connector
Mfr # 19-002
Zoro # G008194661
product price: $1.75
/eaSold in multiples of 18 for $31.50
Key Features
Type
Twist-On
Termination Style
Twist-On
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
19-002
Zoro #
G008194661
UPC #
32076190026
Country of Origin
United States
Details
Item
Twist-On Wire Connector
Type
Twist-On
Termination Style
Twist-On
Description
14 Pack, Blue Small Blue Wire Connector, Twist On, Color Coded, 22 To 16 AWG Copper Wire, Fluted Thermoplatic Shell Resists Temperatures To 221 Degrees Fahrenheit, Square Wire Spring Interior Bits Copper Wire For Easy, Secure Connection, UL Listed CSA Approved, Carded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.