Zoro Homepage

1x10 BLK Repair Tape

  • Mfr # HTP-1010

  • Zoro # G807905277


product price: $11.99
/ea
Sold in multiples of 5 for $59.95

Key Features

Tape Color
Black
Color
Black
Length
10'
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HTP-1010
Zoro #
G807905277
UPC #
32076560102
Country of Origin
United States

Dimensions

Length
10'

Details

Tape Color
Black
Color
Black

Description

1 x 10', Black, Self Bonding Silicone Repair Tape, Air Water Tight Seal, Insulates To 400V Mil, Operating Temperature 60 Degrees To 500 Degrees Fahrenheit, UL Listed, Carded

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.