Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4OZ BLK LIQ Elec Tape

  • Mfr # LTB-400

  • Zoro # G712922444


product price: $13.99
/ea
Sold in multiples of 5 for $69.95

Key Features

Tape Color
Black
Color
Black
Performance Temp.
-30 to 200 degrees F and -34 to 93 degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LTB-400
Zoro #
G712922444
UPC #
-
Country of Origin
United States

Details

Tape Color
Black
Color
Black
Performance Temp.
-30 to 200 degrees F and -34 to 93 degrees C

Description

4 OZ Black Liquid Electrical Tape Waterproof Indoor/Outdoor Use Rubber Based Coating Will Not Harden Unravel Or Become Brittle In Extreme Weather Conditions 2 Times The Dielectric Protection On The Market 200 V/Mil 5-7 Mils Per Coat Insulates Cables Electronics Outdoor Lighting Underground Wiring Alarms Security Systems Utility Trailers Packaged In A Transparent Plastic Bottle.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.