
4OZ GRN LIQ Elec Tape
Mfr # LTG-400
Zoro # G312921649
product price: $12.69
/eaSold in multiples of 5 for $63.45
Key Features
Tape Color
Green
Color
Green
Performance Temp.
-30 to 200 degrees F and -34 to 93 degrees C
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LTG-400
Zoro #
G312921649
UPC #
-
Country of Origin
United States
Details
Tape Color
Green
Color
Green
Performance Temp.
-30 to 200 degrees F and -34 to 93 degrees C
Description
4 OZ Green Liquid Electrical Tape Waterproof Indoor/Outdoor Use Rubber Based Coating Will Not Harden Unravel Or Become Brittle In Extreme Weather Conditions 2 Times The Dielectric Protection On The Market 200V/Mil 5-7 Mils Per Coat Insulates Cables Electronics Outdoor Lighting Underground Wiring Alarms Security Systems Utility Trailers Transparent Plastic Bottle.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.