
4PK TAN Wire Connector
Mfr # 20101
Zoro # G808194717
product price: $6.15
/eaSold in multiples of 7 for $43.05
Key Features
Type
Twist-On
Color
Tan
Maximum Voltage
30 V
Termination Style
Twist-On
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20101
Zoro #
G808194717
UPC #
719362201016
Country of Origin
United States
Details
Item
Twist-On Wire Connector
Type
Twist-On
Color
Tan
Maximum Voltage
30 V
Termination Style
Twist-On
Description
4 Pack, Tan, Safety Sealed Direct Bury Wire Connector, 30V Low Voltage Only, No Junction Box Needed, Use In Lawn Irrigation Systems, Auto Marine, Specially Formulated Sealant Controls Flashover, Prevents Moisture, Reduces Fire Hazard, Prevents Against Heat Build Up Corrosion, UL Listed, CSA Certified, Carded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.