Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8Circuit Terminal Block

  • Mfr # GTB-408

  • Zoro # G207957340


product price: $12.49
/ea
Sold in multiples of 3 for $37.47

Key Features

Maximum Wire Size
10 AWG
Minimum Wire Size
22 AWG
Maximum Voltage
600 V
Maximum Operating Temperature
260 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTB-408
Zoro #
G207957340
UPC #
32076069902
Country of Origin
United States

Dimensions

Maximum Wire Size
10 AWG
Minimum Wire Size
22 AWG

Details

Item
Wire Terminal
Maximum Voltage
600 V
Maximum Operating Temperature
260 Degrees F

Description

8 Circuit, 30A, 600V, 2210 Awg, Terminal Block, Clam Shell

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.