Beadle Wrap, 12 in L, 3-1/4 in Max Bundle Dia., Yellow, Nylon 6/6, 70 lb Strength

  • Mfr # 45-12BEADYW

  • Zoro # G407988892


product price: $3.15
/ea
Sold in multiples of 10 for $31.50

Key Features

Cable Tie Style
Releasable
Nominal Length
12 in
Width
7/16 in
Nominal Max. Bundle Dia.
3-1/4 in
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
45-12BEADYW
Zoro #
G407988892
UPC #
32076915315
Country of Origin
China

Dimensions

Nominal Length
12 in
Width
7/16 in
Nominal Max. Bundle Dia.
3-1/4 in

Details

Item
Beadle Wrap
Cable Tie Style
Releasable
Color
Yellow
Material
Nylon 6/6
Tensile Strength
70 lb
Outdoor Use
Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.