Cable Clamp, Polyethylene, 1/4 in Bundle Dia., Black, 20 PK
Mfr # PEC-31525
Zoro # G915212885
product price: $7.19
/pk 20, $0.36/eaSold in multiples of 10 for $71.90
Key Features
Material
Polyethylene
Clamp Color
Black
Max. Bundle Dia.
1/4 in
Mounting Method
Screw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PEC-31525
Zoro #
G915212885
UPC #
-
Country of Origin
China
Dimensions
Max. Bundle Dia.
1/4 in
Details
Item
Cable Clamp
Material
Polyethylene
Clamp Color
Black
Mounting Method
Screw
Description
20 Pack 1/4 Rg-6 Coaxial Cable Clamp Secures Rg6 Or Rg-59 Combo Screw For Safer Installs Screw In Depth 1/2 Bagged.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.