Zoro Homepage

Cable Tie, 11 in L, 3 in Max Bundle Dia., Natural, Nylon 6/6, 75 lb Strength, 100 PK

  • Mfr # 46-310

  • Zoro # G608019647


product price: $11.35
/ea
Sold in multiples of 10 for $113.50

Key Features

Cable Tie Style
Double Lock
Nominal Length
11 in
Width
0.17 in
Nominal Max. Bundle Dia.
3 in
Color
Natural
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46-310
Zoro #
G608019647
UPC #
32076463106
Country of Origin
China

Dimensions

Nominal Length
11 in
Width
0.17 in
Nominal Max. Bundle Dia.
3 in
Thickness
0.055 in

Details

Item
Cable Tie
Cable Tie Style
Double Lock
Color
Natural
Material
Nylon 6/6
Tensile Strength
75 lb
Outdoor Use
Yes
Type
Double lock
Ul certification
Yes
Doublelock
Double lock
Tensile strength
75 psi

Description

100 Pack, 11, White, Nylon Cable Tie, 75 LB Tensile Strength, 1 Piece, Self Locking, Great For Bundling Wire, Cable, Hoses, Ducts Countless Other Applications, Made From Durable Nylon 66 Material, Serviceable Through Temperatures 40 To 85 Degrees Celsius, 40 To 185 Degrees Fahrenheit, Patented Doublelock Design Has Teeth On Both Sides Of The Tie Ensuring 50 Greater Strength Than Industry Standards, UL Recognized Component Listing E125869, Meets UL 94 V2 Flammability Classification, Bagged

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.