Zoro Homepage

Cable Tie, 24 in L, 7 in Max Bundle Dia., Black, Nylon 6/6, 175 lb Strength

  • Mfr # 45-524UVB.

  • Zoro # G507958306


product price: $7.29
/ea
Sold in multiples of 4 for $29.16

Key Features

Cable Tie Style
Heavy Duty, UV Resistant
Nominal Length
24 in
Width
23/64 in
Nominal Max. Bundle Dia.
7 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45-524UVB.
Zoro #
G507958306
UPC #
32076056704
Country of Origin
China

Dimensions

Nominal Length
24 in
Width
23/64 in
Nominal Max. Bundle Dia.
7 in

Details

Item
Cable Tie
Cable Tie Style
Heavy Duty, UV Resistant
Color
Black
Material
Nylon 6/6
Tensile Strength
175 lb
Outdoor Use
Yes

Description

10 Pack, 24, Black, Heavy Duty UVB Cable Tie, Nylon, Ultra Violet Resistant, 175 LB Tensile Strength, Military Approved, Bag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.