Zoro Homepage

Cable Tie, 28 in L, Black, Plastic, 175 lb Strength

  • Mfr # 47-127UVB

  • Zoro # G808019621


product price: $7.09
/ea
Sold in multiples of 10 for $70.90

Key Features

Cable Tie Style
Releasable, UV Resistant
Nominal Length
28 in
Color
Black
Material
Plastic
Tensile Strength
175 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47-127UVB
Zoro #
G808019621
UPC #
32076002435
Country of Origin
China

Dimensions

Nominal Length
28 in

Details

Item
Cable Tie
Cable Tie Style
Releasable, UV Resistant
Color
Black
Material
Plastic
Tensile Strength
175 lb
Outdoor Use
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.