Zoro Homepage

Cable Tie, 6 in L, 1-3/8 in Max Bundle Dia., Black, Nylon 6/6, 30 lb Strength

  • Mfr # 46-206UVB

  • Zoro # G108019529


product price: $4.65
/ea
Sold in multiples of 2 for $9.30

Key Features

Cable Tie Style
Double Lock, UV Resistant
Nominal Length
6 in
Width
0.13 in
Nominal Max. Bundle Dia.
1-3/8 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46-206UVB
Zoro #
G108019529
UPC #
32076881498
Country of Origin
China

Dimensions

Nominal Length
6 in
Width
0.13 in
Nominal Max. Bundle Dia.
1-3/8 in
Thickness
0.055 in

Details

Item
Cable Tie
Cable Tie Style
Double Lock, UV Resistant
Color
Black
Material
Nylon 6/6
Tensile Strength
30 lb
Outdoor Use
No
Doublelock
Double lock
Tensile strength
45 psi
Type
Double lock

Description

100 Pack, 6, Black, Nylon Cable Tie, 45 LB Tensile Strength, Minimum Bundle Size 116, Maximum Bundle Size 138, Tie Width 014 UL Registered, Bagged

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.