Zoro Homepage

Cable Tie, 8 in L, 2 in Max Bundle Dia., Assorted Colors, Nylon 6/6, 75 lb Strength

  • Mfr # 46-308FST

  • Zoro # G908200240


product price: $5.29
/ea
Sold in multiples of 10 for $52.90

Key Features

Cable Tie Style
Double Lock
Nominal Length
8 in
Width
11/64 in
Nominal Max. Bundle Dia.
2 in
Color
Assorted Colors
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46-308FST
Zoro #
G908200240
UPC #
32076002916
Country of Origin
United States

Dimensions

Nominal Length
8 in
Width
11/64 in
Nominal Max. Bundle Dia.
2 in

Details

Item
Cable Tie
Cable Tie Style
Double Lock
Color
Assorted Colors
Material
Nylon 6/6
Tensile Strength
75 lb

Description

100 Pack, 8 Fluorescent Cable, Nylon, One Piece, Self Locking, Assorted Colors 20 Blue, 20 Pink, 20 Orange, 20 Yellow 20 Green, Bagged

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.