Zoro Homepage

Cable Tie, 8 in L, 2 in Max Bundle Dia., Natural, Nylon 6/6, 75 lb Strength

  • Mfr # 46-308

  • Zoro # G707968921


product price: $3.79
/ea
Sold in multiples of 3 for $11.37

Key Features

Nominal Length
8 in
Width
0.17 in
Nominal Max. Bundle Dia.
2 in
Color
Natural
Material
Nylon 6/6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46-308
Zoro #
G707968921
UPC #
32076463083
Country of Origin
China

Dimensions

Nominal Length
8 in
Width
0.17 in
Nominal Max. Bundle Dia.
2 in

Details

Item
Cable Tie
Color
Natural
Material
Nylon 6/6
Tensile Strength
75 lb

Description

100 Pack, 8 White Cable Tie, Nylon, 75 LB Tensile Strength, One Piece, Self Locking, Bagged

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.