Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Ties, Black, 8 In, 100PK

  • Mfr # 46-408UVB

  • Zoro # G316238989


product price: $57.15
/pk 100, $0.57/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46-408UVB
Zoro #
G316238989
UPC #
32076038809
Country of Origin
United States

Description

100 Pack, Black, 8in Cable Ties. Patented design with locking teeth on both sides of the tie ensure a stronger connection at the head with 50% greater tensile strength than the industry standard. Designed for rugged environments demanding high levels of tensile strength. Lock tight without stretching or sliding. Manufactured with one-piece, injection-molded construction to eliminate failure due to parts working loose or breaking off. Raised ridges on the cable ties bent tips provide a secure grip. Made from durable 100% nylon 6/6 material. 2in Maximum bundle diameter 8in Long X 0.25in Wide X .072 Thick with 120 Lb. Tensile Strength. Black in Color. 100/Bag

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.