Zoro Homepage

Electrical Box, 20 cu in, New Work Outlet Box Type, 1 Gang, Thermoplastic, Round Shape

  • Mfr # BOX-NC20

  • Zoro # G607905415


product price: $6.19
/ea
Sold in multiples of 75 for $464.25

Key Features

Capacity
20 cu in
Box Type
New Work Outlet
Number of Gangs
1 Gang
Material
Thermoplastic
Box Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BOX-NC20
Zoro #
G607905415
UPC #
32076946814
Country of Origin
China

Details

Item
Electrical Box
Capacity
20 cu in
Box Type
New Work Outlet
Number of Gangs
1 Gang
Material
Thermoplastic
Box Shape
Round

Description

Gardner Bender, 1 Gang, 20 cu in New Work PVC Round Ceiling Electrical Box For use in new work applications where the ceiling is not enclosed Durable PVC construction will not rust or corrode Includes captive nails for easy installation Integral clamps hold wires securely 20 cubic inch capacity UL listed Suitable for light fixture installation up to 50 lbs 2 hour fire rating

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.