Zoro Homepage

Fork Terminal, 10 AWG, Nylon Insulated, Yellow

  • Mfr # AMT-116

  • Zoro # G308239505


product price: $4.65
/ea
Sold in multiples of 2 for $9.30

Key Features

Insulation Color
Yellow
Maximum Wire Size
10 AWG
Insulation Type
Nylon
Standards
UL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMT-116
Zoro #
G308239505
UPC #
32076052768
Country of Origin
United States

Dimensions

Maximum Wire Size
10 AWG

Details

Item
Fork Terminal
Insulation Color
Yellow
Insulation Type
Nylon
Standards
UL Listed

Description

3 Pack, 1210 AWG, Yellow Nylon Insulated, Spade Terminal, 8 StudScrew Size, UL Listed, Clam

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.