Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ring Terminal, 10 AWG, 600 V, Crimp Termination Only

  • Mfr # 20-106

  • Zoro # G007978378


product price: $3.45
/ea
Sold in multiples of 3 for $10.35

Key Features

Termination Style
Crimp Termination Only
Maximum Wire Size
10 AWG
Maximum Voltage
600 V
Maximum Operating Temperature
167 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20-106
Zoro #
G007978378
UPC #
32076050016
Country of Origin
Taiwan, Province of China

Dimensions

Maximum Wire Size
10 AWG

Details

Item
Ring Terminal
Termination Style
Crimp Termination Only
Maximum Voltage
600 V
Maximum Operating Temperature
167 Degrees F

Description

14 Pack, Ring Terminal, Vinyl Insulated Barrel, Solderless, 810 Stud, 1210 AWG, Rated At 600V Maximum, Temperature Rating 167 Degrees Fahrenheit, 75 Degrees Celsius, UL Approved

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.