Zoro Homepage

Ring Terminal, 14 AWG, 600 V, Vinyl Insulated

  • Mfr # 20-105

  • Zoro # G008091342


product price: $3.35
/ea
Sold in multiples of 8 for $26.80

Key Features

Terminal Shape
Ring
Maximum Wire Size
14 AWG
Insulation Type
Vinyl
Maximum Voltage
600 V
Maximum Operating Temperature
167 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20-105
Zoro #
G008091342
UPC #
32076050009
Country of Origin
Taiwan, Province of China

Dimensions

Maximum Wire Size
14 AWG

Details

Item
Ring Terminal
Terminal Shape
Ring
Insulation Type
Vinyl
Maximum Voltage
600 V
Maximum Operating Temperature
167 Degrees F

Description

17 Pack, Ring Terminal, Vinyl Insulated Barrel, Solderless, 12 To 14 Stud, 1614 AWG, Rated At 600V Maximum, Temperature Rating 167 Degrees Fahrenheit, 75 Degrees Celsius, UL Approved

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.