Zoro Homepage

Twist-On Wire Connector, 8 AWG Max, Tan, thermoplastic Insulation

  • Mfr # 25-1H1

  • Zoro # G108194615


product price: $6.05
/ea
Sold in multiples of 10 for $60.50

Key Features

Type
Twist-On
Color
Tan
Insulation Material
thermoplastic
Termination Style
Twist-On
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25-1H1
Zoro #
G108194615
UPC #
32076024697
Country of Origin
United States

Dimensions

Maximum Wire Size
8 AWG

Details

Item
Twist-On Wire Connector
Type
Twist-On
Color
Tan
Insulation Material
thermoplastic
Termination Style
Twist-On

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.