Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Connector, 6 AWG Max, Blue, Thermoplastic Insulation

  • Mfr # 10-089

  • Zoro # G508194680


product price: $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Type
Twist-on
Maximum Wire Size
6 AWG
Insulation Material
Thermoplastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10-089
Zoro #
G508194680
UPC #
32076100896
Country of Origin
United States

Dimensions

Maximum Wire Size
6 AWG

Details

Item
Wire Connector
Type
Twist-on
Color
Blue
Insulation Material
Thermoplastic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.