Certified Green Eco Contour Boutique Tissue Box Cover, 12PK
- Mfr # EC106WHT
- Zoro # G316109647
product price:Â
$
122.99
/pk of 12, $10.25/ea
Free Shipping & Returns
Key Features
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EC106WHT
- Zoro #
- G316109647
- UPC #
- 810017722396
- Country of Origin
- United States
Details
- Item
- Certified Green
- Color
- White
Description
Certified Green Boutique Tissue Box Cover with Open Bottom and Square Corners with Lightly Textured Surface, White, 36/Pk
- Made 100% in the USA
- Easy to clean and maintain with damp cloth
- Certified Green, made of 100% non-toxic and odorless materials
- Constructed of Certified Green Biopolymer in accordance with standard ASTMD 6866
- Same durability and end of lifespan recyclability as regular polyethylene but made eco-friendly and sustainable
- Light textured surface battles stains and wear and tear for longer lasting boutique tissue box cover
- Easy to clean and maintain, wipe clean with a damp cloth
- Fits all standard size boutique tissue boxes
- Part of our Certified Green Eco Contour Room Collection
- Sold in case pack of 12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.