Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

C223DR Camaflexi Day Bed with Drawers Panel Headboard White Finish

  • Mfr # C223_DR

  • Zoro # G916315738


product price: $514.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C223_DR
Zoro #
G916315738
UPC #
-
Country of Origin
China

Description

The perfect bed for kids or teens to curl up on for an afternoon nap, or an exceptionally cozy night's sleep.The classic Panel style featured in our multi-step protective finish is as handsome as it is long-lasting.This built smart bed is constructed of solid wood and includes a slat roll foundation, reinforced with our unique extra sturdy center rail support system.With our underbed drawers, you won't have to worry about storage spaceOur modesty panels are included to complete the elegant look.Feel like a change? Remove the rear rail and you have twin bed.Flexibility is what we are all about! Camaflexi offers the best in sturdy, eco-friendly and healthy bedroom furniture for your growing child's needs.Featured in the classy Panel Style to compliment your room decor.Constructed of 100%, all natural, solid wood.Includes a slat roll foundation, with our unique extra sturdy center rail support system for added longevity.Child-Safe protective finish compliant with US Federal Hazardous Substances Act.Removable rear guard rails.Meets and exceeds all U.S.Government safety standards.Dimensions: 80 1/2inW x 42 1/2inD x 29 1/4inH.Under bed clearance from bottom of bed rail is 11/1/2in.Takes standard twin size mattress.Mattress not included.Child-Safe protective finish compliant with US Federal Hazardous Substances Act..Camaflexi is the Furniture Line That Grows With Your Children! Start with our twin Day Bed and as your child grows, adapt the bed to accommodate his/her changing needs by simply adding on additional components.Looking for a change? Transform the Day Bed into a cozy Low Loft bed with our leg extender kit.When the family is growing, but your space is not, add on a second bed with a ladder and create a Bunk Bed.How practical and economical is that? With the Camaflexi system, you only need to buy a bed once for your child! Looking for storage space and/or a desk? Look no furtherOur line features well crafted dressers and desks that are designed to fit underneath or beside the bed

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.