Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Eco Flex C912-TR Camaflexi Bunk Bed with Trundle - Mission Headboard - Cappuccino Finish

  • Mfr # C912_TR

  • Zoro # G103680564


product price: $1,039.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C912_TR
Zoro #
G103680564
UPC #
810692022170
Country of Origin
China

Description

When your family is growing and your space is not, Camaflexi's ultra durable Bunk Bed collection offers the perfect solution. Constructed of solid wood, the upper bunk features front and rear safety guard rails. Both beds include slat roll foundations reinforced with our unique, extra sturdy, center rail support system. The attached extra wide, grooved step Ladder and safety guard rails are interchangeable so you can position the ladder where you need it. All of our Bunk Beds are built to meet and exceed all government and industry safety standards for your ease of mind and to ensure longevity. Our trundle provides a second bedding option. Our modesty panels are included to complete the elegant look. The handsome Mission style, with our bright, "child-safe" multi-step, protective finish, will complement any room decor. When needed the bunk can be separated into two individual twin beds. Flexibility is what we are all about! The Camaflexi system offers the best in sturdy, eco-friendly and healthy furniture for your growing child's needs. The attached ladder allows easy access to Storage Drawers or Under Bed Trundle! (Drawers and Trundle Purchased Separately.) Featured in the classy Mission Style to compliment your room decor. Child-Safe protective finish compliant with US Federal Hazardous Substances Act. Both beds include a slat roll foundation, with our unique extra sturdy center rail support system for added longevity. Features our unique extra deep grooved steps on ladder for added safety and comfort when climbing. Meets and exceeds all ASTM and U.S. Government safety standards for Bunk Beds. Covered by our One Year, Peace of Mind warranty, covering manufacturing related defects. Dimensions: 80 1/2"W x 45"D x 69 1/2"H. Under bed clearance from bottom of bed rail is 11 1/2". Takes standard twin size mattress. Mattress not included. Child-Safe protective finish compliant with US Federal Hazardous Substances Act.. Camaflexi is the Furniture Line That Grows With Your Children! Start with our twin Day Bed and as your child grows, adapt the bed to accommodate his/her changing needs by simply adding on additional components. Looking for a change? Transform the Day Bed into a cozy Low Loft bed with our leg extender kit. When the family is growing, but your space is not, add on a second bed with a ladder and create a Bunk Bed. How practical and economical is t

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.