BJ509 Baja Platform Bed - Full Size - Shabby White

  • Mfr # BJ509
  • Zoro # G203955098
product price: 
$
637.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BJ509
Zoro #
G203955098
UPC #
817394021586
Country of Origin
China

Description

Rustic elegance and contemporary style combine in the Baja Platform Bed by Camaflexi to create the perfect balance of sophistication and warmth in your bedroom. Constructed of 100% Solid Pine Wood, the water based distressed finish showcases the natural beauty of the wood grains and decorative steel accents add additional appeal. Featuring our unique fully slated mattress foundation with three center supports there is no need for a box spring. Sturdy and durable, the Baja Platform Bed is built to last the quality and workmanship you ve come to expect from Camaflexi. Concerned for the environment, all Camaflexi furniture is eco-friendly and crafted of Solid Pine Wood sourced from renewable pine plantations.

Specifications
  • Color: Shabby White
  • Weight: 121 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews