C1613L-DR Camaflexi Full Mission Headboard; End Ladder Over Bunk Bed with Drawers - White

  • Mfr # C1613L_DR
  • Zoro # G603972602
product price: 
$
1,355.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C1613L_DR
Zoro #
G603972602
UPC #
817394021661
Country of Origin
China

Description

What do you do when the family is growing, your space is not, and a standard twin size bed just doesn't work anymore for your growing kids Take a look at Camaflexi's, ultra-durable, Full over Full Size Bunk Beds. It may just be the perfect solution! Constructed of solid wood, the upper bunk features front and rear safety guard rails. Both beds include slat roll foundations, reinforced with our unique, extra sturdy, dual center rail support system. The extra wide step, side entry ladder optimizes access to lower bunk bed. All Camaflexi Bunk Beds are built to meet and exceed all government and industry safety standards for your peace of mind and to ensure longevity. The timeless mission style, with our child safe, multi-step, protective, finish, will complement any bedroom decor. With our underbed drawers, you won t have to worry about storage space. Our modesty panels are included to complete the elegant look. This bunk bed can be separated into two full size beds. Flexibility is what we are all about. The Camaflexi system offers flexibility in design for your growing child's needs.

Specifications
  • Color: White
  • Weight: 245.5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews